Ted 1 Pole 277/480v 14k Ic 40 Amp

Item #: 77971

Cat #: TED113040

UPC: 783164082500

to view pricing and more.
Documents & Guides
the E150 Product Line Consists Of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, And Molded-case Switches Rated Up To 150 Amps And 600 Volts Ac.catalog Numbers Include The Complete Breaker Or Switch. The Wl Catalog Number Suffix Indicates That The Devices Come With Cu/al Line And Load Lugs.

Overview

the E150 Product Line Consists Of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, And Molded-case Switches Rated Up To 150 Amps And 600 Volts Ac.catalog Numbers Include The Complete Breaker Or Switch. The Wl Catalog Number Suffix Indicates That The Devices Come With Cu/al Line And Load Lugs.
Also known as: 783164082500, TED113040

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 40
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 40
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA