Breaker, Molded Case, 40A, 1P, 277/480VAC, 14kAIC, with Lugs

Item #: 77972

Cat #: TED113040WL

UPC: 783164082517

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 40 Amp, 1-Pole, 277/480 Volt AC, 14 kAIC, with Lugs

Overview

Breaker, Molded Case, 40 Amp, 1-Pole, 277/480 Volt AC, 14 kAIC, with Lugs
Also known as: 783164082517, TED113040WL

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 40
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 40
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA