MULTI-BEAM

Item #: 77973

Cat #: SMB30S

UPC: 662488332044

to view pricing and more.
Documents & Guides
MULTI-BEAM: 2-wire scanner block - Retro, Range: 2.5 cm-9 m, Input: depends on power block, Output: depends on power block, Interconnecting Pins

Overview

MULTI-BEAM: 2-wire scanner block - Retro, Range: 2.5 cm-9 m, Input: depends on power block, Output: depends on power block, Interconnecting Pins
Also known as: 662488332044, SMB30S

Specifications

Size: 30 mm
Material: Polyester
Mounting: Surface
Color: Black
Size: 30 mm
Mounting: Surface
Material: Polyester
Color: Black