Disconnect Switch, Fusible, 400A, 600VAC, 250VDC, 3P, NEMA 3R

Item #: 77979

Cat #: TH3365R

UPC: 783164009163

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 400 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 3R, Heavy Duty

Overview

Disconnect Switch, Fusible, 400 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 3R, Heavy Duty

Type TH heavy duty safety switches are designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Heavy duty switches are available in 30 - 1200 amps, 600 V AC, 600 V DC maximum, fusible and non–fusible units, and in NEMA type 1 (indoor), type 3R (outdoor), type 4/4X (water- and dust-tight, corrosion-resistant), and type 5/12 (drip- and dust-tight) enclosures. When used with Class R or J fuses, 30–600 amp switches have a UL listed short circuit rating of 200,000 rms symmetrical amps. Switches rated 800 - 1200 amps use Class L fuses and have a UL listed short circuit rating of 100,000 rms symmetrical amps. Heavy duty safety switches are UL listed as service entrance equipment when installed in accordance with 2017 NEC for service equipment.

Also known as: 783164009163, TH3365R

Specifications

Poles: 3
Type: Fused, Disconnect, Safety Switch
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Type: Fused, Disconnect, Safety Switch
Amps: 400
Volts AC: 600