Harmony 9001SK, 30mm, plastic, black/white letters, 44.5mm square, marking FORWARD-OFF-REVERSE

Item #: 779802

Cat #: 9001KN259BP

UPC: 785901031703

to view pricing and more.
Harmony 9001K, Harmony 9001SK, legend, 30mm, plastic, black with white letters, 44,5mm square, marking FORWARD-OFF-REVERSE

Overview

Harmony 9001K, Harmony 9001SK, legend, 30mm, plastic, black with white letters, 44,5mm square, marking FORWARD-OFF-REVERSE
Also known as: 785901031703, 9001KN259BP

Specifications

Mounting: Panel
Type: Legend Plate, Square, FOR.-OFF-REV.
Size: 30 mm
Color: Black/White
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Type: Legend Plate, Square, FOR.-OFF-REV.
Color: Black/White