WEG 05018XT3H326T 50HP 1800RPM 575V

Item #: 779937

Cat #: 05018XT3H326T

UPC: 909492061462

to view pricing and more.
Documents & Guides
WEG 05018XT3H326T 50HP 1800RPM 575V 326T XP MOTOR

Overview

WEG 05018XT3H326T 50HP 1800RPM 575V 326T XP MOTOR
Also known as: 909492061462, 05018XT3H326T

Specifications

Phase: 3
Material: Cast Iron
Volts AC: 575
Mounting: Foot
Horsepower: 7.500
Family / Style: TEFC
Size: 213TC
RPM: 1800
Amps Range: 9.800 - 19.600
Phase: 3
Volts AC: 575
Horsepower: 7.500
Size: 213TC
Amps Range: 9.800 - 19.600
Material: Cast Iron
Mounting: Foot
Family / Style: TEFC
RPM: 1800