Breaker, 35A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On

Item #: 77994

Cat #: THQB1135

UPC: 783164059809

to view pricing and more.
Documents & Guides
35 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

35 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164059809, THQB1135

Specifications

Amps: 35
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 35
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On