Undercabinet Light, LED, 22", 11.7W, 120V, White Gloss Enamel

Item #: 780009

Cat #: NLL22WH2

UPC:

to view pricing and more.
Documents & Guides
Undercabinet Light, LED, 11.7 Watt, 120 Volt, Lumens: 761, Color Temperature: 3000K, Length: 22 inch, Color: White Gloss Enamel

Overview

Undercabinet Light, LED, 11.7 Watt, 120 Volt, Lumens: 761, Color Temperature: 3000K, Length: 22 inch, Color: White Gloss Enamel
Also known as: NLL22WH2

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 22 in
Color: White Gloss Enamel
Wattage: 11.700
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 22 in
Wattage: 11.700
Volts AC: 120
Color: White Gloss Enamel
Light Technology: LED