MTW, 20 AWG, Stranded, Brown, 500'

Item #: 780040

Cat #: MTW20STR264BRN500RL

UPC:

to view pricing and more.
Documents & Guides
MTW, 20 AWG, Stranded, Brown, 500'

Overview

MTW, 20 AWG, Stranded, Brown, 500'
Also known as: MTW20STR264BRN500RL

Specifications

Color: Brown
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 20 AWG
Stranding: Stranded
Color: Brown
Material: Copper
Conductors: 1
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Gauge: 20 AWG