B-line Sb745s1919afb Low Profile Sh

Item #: 780123

Cat #: SB745S1919AFB

UPC: 799038169857

to view pricing and more.
Documents & Guides
Rack Shelf, Solid, Double-Sided, Dimensions: 17-1/4" W x 19" D, Weight Capacity: 50 lbs, Color: Black. Requires: 2RMU (Rack Mount Units).

Overview

Rack Shelf, Solid, Double-Sided, Dimensions: 17-1/4" W x 19" D, Weight Capacity: 50 lbs, Color: Black. Requires: 2RMU (Rack Mount Units).

The Eaton RS Enclosure is a server rack available in network, server and colocation models to meet a variety of application demands. The versatile RS Enclosures offer everything from customizable and flexible mounting options for power equipment to high-flow doors for maximum airflow and a wide array of cable management options.

Also known as: 799038169857, SB745S1919AFB

Specifications

Type: Double-Sided, Solid, Rack Shelf
Mounting: Rack
Size: 2RMU
Color: Black
Weight Capacity: 50 lbs
Type: Double-Sided, Solid, Rack Shelf
Size: 2RMU
Weight Capacity: 50 lbs
Mounting: Rack
Color: Black