200A 32CT 1P3W 120/240V 22K IC COMB

Item #: 78016

Cat #: TM3220CCU

UPC: 783164112757

to view pricing and more.
Documents & Guides
PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM3220CCU features spaces for 32, 1" breakers, a 200 A bus ampere rating, a copper bus, and a combination surface/flush enclosure.

Overview

PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM3220CCU features spaces for 32, 1" breakers, a 200 A bus ampere rating, a copper bus, and a combination surface/flush enclosure.
Also known as: 783164112757, TM3220CCU

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 40
Interrupt Rating AC: 22 kA
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 22 kA
Mounting: Flush, Surface
Phase: 1
Circuits: 40