Mounting Hole Cable Tie, UV Black Nylon, 14-1/2" Long, 100/PK

Item #: 780200

Cat #: DTM14B

UPC: 781002525141

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Hole Cable Tie, UV Black Nylon, 14-1/2" Long, #10 Screw Hole, .144" Wide, .053" Thick, 50lb Tensile Strength, 4" Max. Bundle Diameter, Bag of 100

Overview

Mounting Hole Cable Tie, UV Black Nylon, 14-1/2" Long, #10 Screw Hole, .144" Wide, .053" Thick, 50lb Tensile Strength, 4" Max. Bundle Diameter, Bag of 100

Heavy Duty Mounting Cable Ties utilize a screw or rivet to mount the cable tie to a surface before final assembly. They are ideal for cable and wire bundling applications where the cable tie needs to be mounted or fixed to a control panel, wall or ceiling.

Also known as: 781002525141, DTM14B, Solar Tie

Specifications

Width: 0.177 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Width: 0.177 in
Weight Capacity: 50 lbs
Length: 14.500 in
Color: Black
Material: Nylon