This product has been discontinued.
This product may not be available in all locations.
5
more

Load Center, Convertible, 200A, 1PH, 120/240VAC, 65kAIC, 20 Space
Item #: 78023
Cat #: TLM2020RCU
UPC: 783164112979
to view pricing and more.
Documents & Guides
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 20 Space, 40 Circuits, NEMA 3R
Overview
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 20 Space, 40 Circuits, NEMA 3R
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements. At the same time, they deliver obvious and significant advances in design, function and quality
Also known as: 783164112979, TLM2020RCU
Specifications
| Amps: | 200 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 40 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 65 kA |
| Amps: | 200 |
| Phase: | 1 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Circuits: | 40 |
| Interrupt Rating AC: | 65 kA |