16/2 Plenum Non-Shielded Cable, White, 1000' Reel, Rated CL3P

Item #: 780325

Cat #: 1602CMP

UPC:

to view pricing and more.
Documents & Guides
16/2 Plenum Non-Shielded Cable, White, 1000' Reel, Rated CL3P

Overview

16/2 Plenum Non-Shielded Cable, White, 1000' Reel, Rated CL3P

Low voltage plenum (CMP) cables are used in drop ceilings for sound, security, PA and fire alarm systems with the FPLP rating.

Also known as: 1602CMP

Specifications

Conductors: 2
Length: 1000 ft
Jacket: Plenum
Color: White
Gauge: 16 AWG
Shielding: Unshielded
Conductors: 2
Jacket: Plenum
Gauge: 16 AWG
Length: 1000 ft
Color: White
Shielding: Unshielded