This product may not be available in all locations.
Disconnect Switch, TeSys LK, Non-Fusible, 200A, 600V, HP Rated, 3P, Rotary Handle, 200kA
Item #:
780434
Cat #:
LK4MU3N
UPC:
785901546306
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, TeSys LK, Non-Fusible, 200 Amp, 600 Volt, Horse Power Rated, 3-Pole, Rotary Handle, 200kA SCCR
Overview
Disconnect Switch, TeSys LK, Non-Fusible, 200 Amp, 600 Volt, Horse Power Rated, 3-Pole, Rotary Handle, 200kA SCCR
TeSys LK4 non fusible disconnect switches are compact or standard sized switches that break and make power circuits, on and off loads, and provide safety isolation. This 3 pole non fusible disconnect switch has a 200 ampere rating. It can be used in applications up to 600 VAC or VDC. This nonfusible disconnect switch has a 75 HP rating at 240 VAC, a 150 HP rating at 480 VAC, a 200 HP rating at 600 VAC, a 15 HP rating at 125 VDC and a 15 HP rating at 240 VDC. This disconnect switch is operated with a rotary handle. This 200A disconnect switch has a 200kA short circuit current rating (SCCR) when used with Type J fuses. Each terminal has a lug that will accept one 6 AWG to 300 kcmil copper or aluminum wire. The disconnect switch is 6.30 inches tall, 7.09 inches wide and 3.72 inches deep. TeSys LK his motor circuit protector is UL Listed and CSA certified.
Also known as: 785901546306, LK4MU3N
Specifications
Type: | Disconnect Switch, Non-Fusible, Rotary Handle |
Amps: | 200 |
Phase: | 3 |
Poles: | 3 |
Volts DC: | 250 |
Volts AC Control: | 600 |
Standards: | California Proposition 65 |
Type: | Disconnect Switch, Non-Fusible, Rotary Handle |
Phase: | 3 |
Volts DC: | 250 |
Standards: | California Proposition 65 |
Amps: | 200 |
Poles: | 3 |
Volts AC Control: | 600 |
Customer Reviews
No reviews for this product
(0)