LED T8-Linear Replacement Lamp

Item #: 780545

Cat #: L18T8SE441

UPC:

to view pricing and more.
Documents & Guides
LED T8-Linear Replacement LampLED T8-Linear Replacement Lamp, 18W, Dimensions: 47.75"x 1.29

Overview

LED T8-Linear Replacement LampLED T8-Linear Replacement Lamp, 18W, Dimensions: 47.75"x 1.29
Also known as: L18T8SE441

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 18
Color Rendering Index (CRI): 82
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Dimmable: No
Type: Ballast Bypass (Type B)
Wattage: 18
Lumens: 2200
Light Technology: LED
Base: Medium Bi-Pin (G13)