CPY250, Direct Mnt, Flat Lens, 40K, F, A

Item #: 780584
Cat #: CPY250-A-DM-F-A-UL-WH-40K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CPY Series LED Canopy Luminaire, Power Rating: 82 WTT, Voltage Rating: 120 - 277 VAC, 50/60 HZ, Lamp Type: 8000 LM 4000K 70 CRI LED, Rugged Cast Aluminum, Coating: E-Coat Epoxy Primer With An Ultra-Durable Powder Topcoat, White, Mounting: Direct, 15 IN Length X 15 IN Width X 0.91 IN Height, Power Factor: Greater Than 0.9 Nominal, Enclosure: IP66 Per IEC 60529 Pending, C/US UL Listed, 6 KV Surge Suppression Protection Tested In Accordance With IEEE/ANSI C62.41.2, Product Qualified On The DesignLights Consortium Qualified Products List, Meets Buy American Requirements Within ARRA, Dark Sky Friendly, IDA Approved, For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality

Overview

CPY Series LED Canopy Luminaire, Power Rating: 82 WTT, Voltage Rating: 120 - 277 VAC, 50/60 HZ, Lamp Type: 8000 LM 4000K 70 CRI LED, Rugged Cast Aluminum, Coating: E-Coat Epoxy Primer With An Ultra-Durable Powder Topcoat, White, Mounting: Direct, 15 IN Length X 15 IN Width X 0.91 IN Height, Power Factor: Greater Than 0.9 Nominal, Enclosure: IP66 Per IEC 60529 Pending, C/US UL Listed, 6 KV Surge Suppression Protection Tested In Accordance With IEEE/ANSI C62.41.2, Product Qualified On The DesignLights Consortium Qualified Products List, Meets Buy American Requirements Within ARRA, Dark Sky Friendly, IDA Approved, For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
Also known as: CPY250-A-DM-F-A-UL-WH-40K

Specifications

Wattage: 82
Color Temperature: 4000 (Cool White)
Color: White
Volts AC Range: 208, 240, 120
Type: Canopy Light
Light Technology: LED
Wattage: 82
Color: White
Type: Canopy Light
Color Temperature: 4000 (Cool White)
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)