PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 780623

Cat #: 9013FHG42J40

UPC: 785901761921

to view pricing and more.
Documents & Guides
PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Overview

PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 785901761921, 9013FHG42J40

Specifications

Type: Pressure Switch
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Pressure Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1