Fluorescent Low Bay, Rough Service, 4-Lamp, 54W, T5, 120-277V

Item #: 780750

Cat #: FLBRS-454-U

UPC:

to view pricing and more.
Documents & Guides
Fluorescent Low Bay, Rough Service, 4-Lamp, 54 Watt, T5, 120-277 Volt, NEMA 4X Certified, IP 67 Certified

Overview

Fluorescent Low Bay, Rough Service, 4-Lamp, 54 Watt, T5, 120-277 Volt, NEMA 4X Certified, IP 67 Certified
Also known as: FLBRS-454-U

Specifications

Wattage: 54
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277