USB HSP GRD TR RCPT 20A

Item #: 780846
Cat #: T5832-HGR
UPC: 078477685594
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Combination Duplex Receptacle and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Red

Overview

Hospital Grade Combination Duplex Receptacle and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Red
Also known as: 078477685594, T5832-HGR

Specifications

Color: Red
Material: Thermoplastic
Type: Self-Grounding
Color: Red
Type: Self-Grounding
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)