3 POLE 250 AMP MINING BREAKER FRAME

Item #: 780976

Cat #: JDB2250

UPC: 786679516164

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C complete molded case circuit breaker, J-frame, JDB, Complete breaker, Fixed thermal, fixed magnetic trip, Two-pole, 250A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, J-frame, JDB, Complete breaker, Fixed thermal, fixed magnetic trip, Two-pole, 250A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679516164, JDB2250

Specifications

Amps: 250
Poles: 2
Amps: 250
Poles: 2