This product has been discontinued.

12.5W PAR30S LED Lamp, 30K
Item #: 781010
Cat #: 120V-PAR30S-12W-25D-3000K-900-D-AF-SO
UPC: 046677435301
to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30S, Short Neck, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000-50,000Hrs.
Overview
Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30S, Short Neck, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000-50,000Hrs.
Also known as: 046677435301, 120V-PAR30S-12W-25D-3000K-900-D-AF-SO
Specifications
| Color Temperature: | 3000 (Warm White) |
| Shape: | PAR30S (Sealed Beam Short) |
| Lumens: | 850, 900 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 12.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 850, 900 |
| Volts AC: | 120 |
| Wattage: | 12.500 |
| Dimmable: | Yes |
| Shape: | PAR30S (Sealed Beam Short) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Angle: | 25° |