90-Degree Tee CleanTray Inside Cover Sloped, 6.00x6.00, Brushed, SS304

Item #: 781041

Cat #: CTS66TICSS

UPC: 783510178178

to view pricing and more.
CleanTray 90-Degree Tee Inside Cover Sloped for two 90-deg turns in washdown applications. This 90-Degree Tee CleanTray Inside Cover Sloped, CTS66TICSS item measures 6.00x6.00in with a material of SS304 finish Brushed.

Overview

CleanTray 90-Degree Tee Inside Cover Sloped for two 90-deg turns in washdown applications. This 90-Degree Tee CleanTray Inside Cover Sloped, CTS66TICSS item measures 6.00x6.00in with a material of SS304 finish Brushed.

Clean Tray 90-Degree Tees are used for right-angle installations where two 90-degree transitions are required. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510178178, CTS66TICSS

Specifications

IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 6 in
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 6 in
Color: Plain
Material: Stainless Steel
Width: 6 in