90-Degree Elbow CleanTray Inside Cover Sloped, 6.00x6.00, Brushed, SS304

Item #: 781042

Cat #: CTS66EIC90SS

UPC: 783510178116

to view pricing and more.
CleanTray 90-Degree Elbow Inside Cover sloped for 90-de turns in frequent washdown applications. This 90-Degree Elbow CleanTray Inside Cover Sloped, CTS66EIC90SS item measures 6.00x6.00in with a material of SS304 finish Brushed.

Overview

CleanTray 90-Degree Elbow Inside Cover sloped for 90-de turns in frequent washdown applications. This 90-Degree Elbow CleanTray Inside Cover Sloped, CTS66EIC90SS item measures 6.00x6.00in with a material of SS304 finish Brushed.

Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510178116, CTS66EIC90SS

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 12
Material: Stainless Steel
Width: 6 in
Color: Plain
Height: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 12