90-Degree Elbow CleanTray Inside Cover Sloped, 4.00x4.00, Brushed, SS304

Item #: 781050

Cat #: CTS44EIC90SS

UPC: 783510178079

to view pricing and more.
CleanTray 90-Degree Elbow Inside Cover sloped for 90-de turns in frequent washdown applications. This 90-Degree Elbow CleanTray Inside Cover Sloped, CTS44EIC90SS item measures 4.00x4.00in with a material of SS304 finish Brushed.

Overview

CleanTray 90-Degree Elbow Inside Cover sloped for 90-de turns in frequent washdown applications. This 90-Degree Elbow CleanTray Inside Cover Sloped, CTS44EIC90SS item measures 4.00x4.00in with a material of SS304 finish Brushed.

Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510178079, CTS44EIC90SS

Specifications

Width: 4 in
Height: 4 in
Material: Stainless Steel
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Stainless Steel
Color: Plain
Height: 4 in
Angle: 90°
IP/NEMA Rating: NEMA 12