WW Reducer, Right Sloped, 6x6"-4x4"

Item #: 781059
Cat #: CTS6644RRSS
UPC: 783510166250
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Reducer, Right Sloped, Material: Stianless Steel, Dimensions: 6" x 6" - 4" x 4"

Overview

Wireway Reducer, Right Sloped, Material: Stianless Steel, Dimensions: 6" x 6" - 4" x 4"
Also known as: 783510166250, CTS6644RRSS

Specifications

Width: 4 in, 6 in
Material: Stainless Steel
Color: Plain
Width: 4 in, 6 in
Color: Plain
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)