This product may not be available in all locations.
Operator Interface, PanelView Plus, Touch Screen, 5.7", Color, 24VDC
Item #:
781077
Cat #:
2711P-T6C21D8S
UPC:
885630920498
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 7, Standard Terminal, Touch Screen, 5.7 Inches, TFT Color, Single Ethernet, 24 Volt DC, Windows CE OS License
Overview
Operator Interface, PanelView Plus 7, Standard Terminal, Touch Screen, 5.7 Inches, TFT Color, Single Ethernet, 24 Volt DC, Windows CE OS License
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity.
Also known as: 885630920498, 2711P-T6C21D8S
Specifications
Mounting: | Panel |
Volts DC: | 24 |
Size: | 5.7 in |
Type: | Operator Interface |
Mounting: | Panel |
Size: | 5.7 in |
Volts DC: | 24 |
Type: | Operator Interface |
Customer Reviews
No reviews for this product
(0)