Breaker, 100A, 600VAC, 25kAIC, 3P, Molded Case, Thermal Magnetic

Item #: 78109

Cat #: THED136100

UPC: 783164063004

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Thermal Magnetic

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Thermal Magnetic
Also known as: 783164063004, THED136100

Specifications

Poles: 3
Amps: 100
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 25 kA
Amps: 100
Mounting: Bolt On