This product has been discontinued.

Side Mount Air Conditioner, 460V, 50/60Hz, 1500/800 BTU, Steel, Gray
Item #: 78114
Cat #: M170246G400
UPC: 783510174514
to view pricing and more.
Documents & Guides
Side Mount Air Conditioner, 115V, 50/60Hz, Size/Dims: 17.65x12.00x8.68. 1500/1800 BTU/Hr., Material/Finish: Steel/LtGray. - DISC PER MFR
Overview
Side Mount Air Conditioner, 115V, 50/60Hz, Size/Dims: 17.65x12.00x8.68. 1500/1800 BTU/Hr., Material/Finish: Steel/LtGray. - DISC PER MFR
Also known as: 783510174514, M170246G400
Specifications
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Steel |