BRKR CED6 3P 600V 125A 50C

Item #: 781201

Cat #: CED63M125

UPC: 783643231467

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. 50DEG C CALIBRATED BREAKER ED FRAME WITH FUSELESS CURRENT LIMITING BREAKING CAPACITY. 125A 3-POLE (100KAIC AT 600V) (200KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (TA1E6125) WIRE RANGE 3 - 3/0AWG (CU) / 1 - 2/0AWG (AL). DIMENSIONS (W x H x D) IN 3.00 x 9.6 x 3.92.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. 50DEG C CALIBRATED BREAKER ED FRAME WITH FUSELESS CURRENT LIMITING BREAKING CAPACITY. 125A 3-POLE (100KAIC AT 600V) (200KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (TA1E6125) WIRE RANGE 3 - 3/0AWG (CU) / 1 - 2/0AWG (AL). DIMENSIONS (W x H x D) IN 3.00 x 9.6 x 3.92.
Also known as: 783643231467, CED63M125

Specifications

Poles: 3
Amps: 125
Volts AC: 600
Interrupt Rating AC: 100 kA
Poles: 3
Volts AC: 600
Amps: 125
Interrupt Rating AC: 100 kA