SQD RUMC31BD RELAY 3CO CYL PINS

Item #: 781214

Cat #: RUMC31BD

UPC: 606480626824

to view pricing and more.
SQD RUMC31BD RELAY 3CO CYL PINS 10A@250V 24VDC COIL TEST

Overview

SQD RUMC31BD RELAY 3CO CYL PINS 10A@250V 24VDC COIL TEST
Also known as: 606480626824, RUMC31BD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65