sngl gang 2 port faceplate w/ID window,I
Item #:
781252
Cat #:
FPIDUAL-I
UPC:
089306205692
Sign In or Register to view pricing and more.
HellermannTyton standard faceplates are easily configured, allowing for additions, deletions or changes to connections. This smooth finish, flush mount faceplate enables quick and easy installations. Offered in single gang and dual gang styles, HellermannTyton standard faceplates are offered in 1, 2, 3, 4, 6 and 12 port configurations. Single Gang 2 Port Faceplate With ID Windows, ABS 94V-0, Ivory
Overview
HellermannTyton standard faceplates are easily configured, allowing for additions, deletions or changes to connections. This smooth finish, flush mount faceplate enables quick and easy installations. Offered in single gang and dual gang styles, HellermannTyton standard faceplates are offered in 1, 2, 3, 4, 6 and 12 port configurations. Single Gang 2 Port Faceplate With ID Windows, ABS 94V-0, Ivory
HellermannTyton standard faceplates are easily configured, allowing for additions, deletions or changes to connections. This smooth finish, flush mount faceplate enables quick and easy installations. Offered in single gang and dual gang styles, HellermannTyton standard faceplates are offered in 1, 2, 3, 4, 6 and 12 port configurations. HellermannTyton’s line of adhesive labels can be used for identification. All faceplates come with color-matched mounting screws.
Also known as: 089306205692, FPIDUAL-I
Specifications
Type: | Module, Wallplate |
Mounting: | Box |
Gangs: | 1 |
Color: | Ivory |
Type: | Module, Wallplate |
Gangs: | 1 |
Mounting: | Box |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)