Breaker, 100A, 120/240VAC, 250VDC, 2P, Molded Case, 10kAIC

Item #: 78130

Cat #: TEB122100WL

UPC: 783164068757

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 100 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 100 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164068757, TEB122100WL

Specifications

Volts DC: 250
Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts DC: 250
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 100
Interrupt Rating AC: 10 kA