Photoelectric Sensor, 18 mm, Full Tubular,Thru-Beam, Detector

Item #: 781333

Cat #: 12100RSW6513

UPC: 782113038001

to view pricing and more.
Documents & Guides
Photoelectric Sensor, 18 mm Full Tubular, Thru-Beam, Detector, 20 Foot (6 m) Sensing Range, Infrared Beam, 20-264 Volt AC, 15-30 Volt DC, 6.6 Foot, Cable,

Overview

Photoelectric Sensor, 18 mm Full Tubular, Thru-Beam, Detector, 20 Foot (6 m) Sensing Range, Infrared Beam, 20-264 Volt AC, 15-30 Volt DC, 6.6 Foot, Cable,
Also known as: 782113038001, 12100RSW6513

Specifications

Range: 20 ft
Mounting: Panel
Type: Thru Beam Source, Photoelectric Sensor
Length: 6.600 ft
Diameter: 18 mm
Volts DC Control Range: 15 - 30
Volts AC Control Range: 20 - 264
Range: 20 ft
Type: Thru Beam Source, Photoelectric Sensor
Diameter: 18 mm
Volts AC Control Range: 20 - 264
Mounting: Panel
Length: 6.600 ft
Volts DC Control Range: 15 - 30