90-Degree Elbow CleanTray Outside Cover Sloped, 4.00x4.00, Brushed, SS304

Item #: 781335

Cat #: CTS44EOC90SS

UPC: 783510177966

Sign In or Register to view pricing and more.
CleanTray 90-Degree Elbow Outside Cover sloped for 90-deg turns in frequent washdown applications. This 90-Degree Elbow CleanTray Outside Cover Sloped, CTS44EOC90SS item measures 4.00x4.00in with a material of SS304 finish Brushed.

Overview

CleanTray 90-Degree Elbow Outside Cover sloped for 90-deg turns in frequent washdown applications. This 90-Degree Elbow CleanTray Outside Cover Sloped, CTS44EOC90SS item measures 4.00x4.00in with a material of SS304 finish Brushed.

Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510177966, CTS44EOC90SS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 5.400 lb
IP/NEMA Rating: NEMA 1
Height: 4 in
Finish: Brushed #3
Width: 4 in
Material: Stainless Steel 304
Weight: 5.400 lb