Breaker, 20A, 480VAC, 250VDC, 2P, Molded Case, 18kAIC, Lugs

Item #: 78135

Cat #: TED124020

UPC: 783164067989

to view pricing and more.
Documents & Guides
Breaker, 20 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic, Line & Load Lugs

Overview

Breaker, 20 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic, Line & Load Lugs
Also known as: 783164067989, TED124020

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 20
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Amps: 20
Interrupt Rating AC: 18 kA
Volts DC: 250
Poles: 2
Interrupt Rating DC: 10 kA