This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BR30 Series LED Reflector Lamp, Wattage: 9.5 WTT, Voltage Rating: 120 V, Lumens: 650 LM, 2700 K 80 CRI, Control: Dimming To 5 PCT With Select Dimmers, Size: 3-3/4 IN Width X 5 IN Height, BR30 Shape, Average Life: 25000 HR, Mounting: E26 Screw, Power Factor: Greater Than 0.9 Nominal, Incandescent Equivalent: 65 WTT, Packaging: (12) Tray Pack Bulbs In Master Carton (Bulk), Efficacy: 68 LPW, C/US UL Listed, ENERGY STAR Qualified, For Commercial Offices, Hotels, Restaurant, Healthcare And Residential Purpose
Overview
BR30 Series LED Reflector Lamp, Wattage: 9.5 WTT, Voltage Rating: 120 V, Lumens: 650 LM, 2700 K 80 CRI, Control: Dimming To 5 PCT With Select Dimmers, Size: 3-3/4 IN Width X 5 IN Height, BR30 Shape, Average Life: 25000 HR, Mounting: E26 Screw, Power Factor: Greater Than 0.9 Nominal, Incandescent Equivalent: 65 WTT, Packaging: (12) Tray Pack Bulbs In Master Carton (Bulk), Efficacy: 68 LPW, C/US UL Listed, ENERGY STAR Qualified, For Commercial Offices, Hotels, Restaurant, Healthcare And Residential Purpose
Also known as: 849665000174, BR30-65W-27K-T12
Specifications
No Specifications Available