15-in-1 Screwdriver

Item #: 781454

Cat #: D151SS

UPC: 781002102656

to view pricing and more.
Documents & Guides
15-in-1 Screwdriver, Includes: Phillips (#0, #1, #2, #3), Square (#0, #1, #2, #3), TORX (T10, T15, T20, T25), Slotted (4, 6), Hex (1/4"), Nickel Plated Bits for Use in High Corrosion/Humid Environments, Material: Stainless Steel

Overview

15-in-1 Screwdriver, Includes: Phillips (#0, #1, #2, #3), Square (#0, #1, #2, #3), TORX (T10, T15, T20, T25), Slotted (4, 6), Hex (1/4"), Nickel Plated Bits for Use in High Corrosion/Humid Environments, Material: Stainless Steel

The D151SS is a 15 in 1 screwdriver loaded with electroless nickel plated bits for use in areas where high corrosion or humidity exist. The driver is manufactured with a stainless steel shaft and is ideal for use in marine, outdoor, or corrosive applications. It also features a patented retractable bit cartridge that makes it easy to find, change, and store bits.

Also known as: 781002102656, D151SS

Specifications

Color: Blue, Yellow
Type: Combo Screwdriver, Screwdriver Set, Screwdriver
Material: Stainless Steel
Color: Blue, Yellow
Material: Stainless Steel
Type: Combo Screwdriver, Screwdriver Set, Screwdriver