Breaker, 70A, 120/240VAC, 250VDC, 3P, Molded Case, 10kAIC

Item #: 78146

Cat #: TEB132070WL

UPC: 783164068979

to view pricing and more.
Documents & Guides
Breaker, 70 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 70 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164068979, TEB132070WL

Specifications

Poles: 3
Amps: 70
Volts AC: 120, 240
Type: Breaker; Molded Case, Breaker
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Family / Style: E150
Interrupt Rating AC: 10 kA
Amps: 70
Type: Breaker; Molded Case, Breaker
Mounting: Bolt On