Safety Switch, 200A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 78158
Cat #: DG324NRK
UPC: 782113213545
Sign In or Register to view pricing and more.
200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".

Overview

200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113213545, DG324NRK, disconnect

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 240

Customer Reviews

5 Overall
(1)
5/5
frank - fresno on 08/21/2019
nice