2.000 IN W X 0.335 IN H (50.800 MM W X 8.510 MM H)

Item #: 781666

Cat #: PS-187-2-WT-SC-2

UPC: 662820924487

to view pricing and more.
Documents & Guides
Brady's PermaSleeve heat shrinkable sleeves fit snugly around wires for maximum insulation protection and permanent identification. The full-circle insulating sleeves meet the rigid insulating material requirements and physical properties of MIL-DTL-23053/5 Class 1, MIL-M-81531, MIL-STD-202F, METHOD 215, and UL224 when printed with R5000 dot matrix and R4300 and R4502S (for black sleeves only) thermal transfer ribbons. These fade resistant, smudge-proof sleeves can be used on with Brady's Sleeve

Overview

Brady's PermaSleeve heat shrinkable sleeves fit snugly around wires for maximum insulation protection and permanent identification. The full-circle insulating sleeves meet the rigid insulating material requirements and physical properties of MIL-DTL-23053/5 Class 1, MIL-M-81531, MIL-STD-202F, METHOD 215, and UL224 when printed with R5000 dot matrix and R4300 and R4502S (for black sleeves only) thermal transfer ribbons. These fade resistant, smudge-proof sleeves can be used on with Brady's Sleeve

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820924487, PS-187-2-WT-SC-2

Specifications

Material: Polyolefin
Color: White
Standards: California Proposition 65
Material: Polyolefin
Standards: California Proposition 65
Color: White