Acuity IBL 12L WD LP740 DLC

Item #: 781777
Cat #: IBL12LWDLP740DLC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LITHONIA IBL 12L WD LP740 DLC 12000 LUMEN WIDE DIST 4000K

Overview

LITHONIA IBL 12L WD LP740 DLC 12000 LUMEN WIDE DIST 4000K
Also known as: IBL12LWDLP740DLC

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 100
Color Rendering Index (CRI): 70
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Lumens: 12000
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Volts AC: 120-277
Wattage: 100
Width: 12 in, 1 ft
Lumens: 12000
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Length: 4 ft, 48 in
Light Technology: LED
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)