Breaker, 50A, 240VAC, 3P, 22kAIC, Stab-In

Item #: 78181

Cat #: THHQL32050

UPC: 783164117738

to view pricing and more.
Documents & Guides
Breaker, 50 Amp, 3-Pole, 240 Volt AC, 22 kAIC, Stab In

Overview

Breaker, 50 Amp, 3-Pole, 240 Volt AC, 22 kAIC, Stab In
Also known as: 783164117738, THHQL32050

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 50
Volts AC: 120, 240
Interrupt Rating AC: 22 kA