Metal Halide Lamp, ED28, 400W, Coated

Item #: 782113
Cat #: M400/C/U/ED28
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 32000, CRI: 70, Color Temperature: 3600K, Lamp Finish: Coated, ANSI Code: M59/E, Standard Case Qty: 6 *Sylvania Part # 64035*

Overview

Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 32000, CRI: 70, Color Temperature: 3600K, Lamp Finish: Coated, ANSI Code: M59/E, Standard Case Qty: 6 *Sylvania Part # 64035*
Also known as: M400/C/U/ED28

Specifications

Lumens: 32000
Color Rendering Index (CRI): 70
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: M59/E
Shape: ED28 (Elliptical Dimple)
Color Temperature: 3600 (Neutral White)
Light Technology: HID
Lumens: 32000
Wattage: 400
ANSI Code: M59/E
Color Temperature: 3600 (Neutral White)
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)