Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 14AWG, Std. 5m

Item #: 782224

Cat #: 2090-CPWM7DF-14AA90

UPC: 884951215825

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Standard, 90 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Standard, 90 meter
Also known as: 884951215825, 2090-CPWM7DF-14AA90

Specifications

Length: 90 m
Type: Cable, Power
Gauge: 14 AWG
Length: 90 m
Gauge: 14 AWG
Type: Cable, Power