Fuse Puller, Safety Cover, for CC and Midget, 30A, 600VAC, 1P

Item #: 782285

Cat #: SPL001H

UPC: 079458015201

to view pricing and more.
Documents & Guides
Fuse Puller, Safety Cover, for CC and Midget, 30 Amp, 600 Volt AC, 1-Pole

Overview

Fuse Puller, Safety Cover, for CC and Midget, 30 Amp, 600 Volt AC, 1-Pole

The Littelfuse Class CC and Midget fuse cover puller is designed to provide protection to personnel, as well as make removal of fuses from fuse blocks easy and safe. Once installed on the fuse, the cover puller allows removal of the fuse without the use of a separate puller. Meets “Dead Front” requirements for use in control panels; Permits safe, easy removal; Works with existing fuse block. No special hinged fuse blocks are required; Easily gangable with 1/8” diameter wire; For use with all 600 volt Class CC and Midget 1/10 — 30A fuses; Use with Class CC L60030C series and L60030M series fuse blocks; Label provided for easy fuse identification; For 2-pole cover puller, order DSPL001.

Also known as: 079458015201, SPL001H

Specifications

Type: Fuse Puller
Type: Fuse Puller