Vinyl Insul Spade Termnl 22-18 AWG #8 Stud, 25/Box

Item #: 7824
Cat #: 83-7121
UPC: 783250490134
Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 22 - 18 AWG, 600V, Stud Size: 8, Color: Red. Package of 25.

Overview

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 22 - 18 AWG, 600V, Stud Size: 8, Color: Red. Package of 25.
The complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.
Also known as: 783250490134, 83-7121

Specifications

Size: 8
Color: Red
Material: Vinyl, Brass
Allowable Gauge Range: 22 - 18
Size: 8
Material: Vinyl, Brass
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)