![Multi-Standard Hook-Up Wire, Black Multi-Standard Hook-Up Wire, Black](https://rexel-cdn.com/products/4160801.jpg?i=F9E2CA4F-8E40-4EA1-94C7-9F1F42D4BFD1&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Black
Overview
Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Black
This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.
Also known as: 4160501
Specifications
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Stranding: | Stranded |
Material: | Copper |
Volts AC: | 600 |
Color: | Black |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)