Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Single Phase Motors
Share
Baldor
BLM CL5009A 1HP 3450RPM 1PH 6
Item #: 782533
Cat #: CL5009A
UPC: 781568134665
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM CL5009A 1HP 3450RPM 1PH 6
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM CL5009A 1HP 3450RPM 1PH 6
Also known as:
781568134665, CL5009A
Specifications
Amps:
6
Horsepower:
1
Phase:
1
Amps:
6
Phase:
1
Horsepower:
1
Close
Close and Retry