A-B 20G1ABD740AN4NNNNN PowerFlex 75

Item #: 782538

Cat #: 20G1ABD740AN4NNNNN

UPC: 887172579219

to view pricing and more.
AB 20G1ABD740AN4NNNNN POWERFLEX 755 AC PACKAGED DRIVE

Overview

AB 20G1ABD740AN4NNNNN POWERFLEX 755 AC PACKAGED DRIVE
Also known as: 887172579219, 20G1ABD740AN4NNNNN

Specifications

Phase: 3
Poles: 3
Mounting: Cable
Amps: 30
NEMA Configuration: WD-6
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Phase: 3
Mounting: Cable
NEMA Configuration: WD-6
Color: Yellow
Poles: 3
Amps: 30
Material: Thermoplastic Vulcanizate (TPV)